Motion
NKI75/25
Needle Roller Bearing - 75 mm Bore, 105 mm OD, 25 mm Width, Open
Mi Item #00135993
MFR #NKI75/25
Price$336.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 75 mm Bore, 105 mm OD, 25 mm Width, Open
Mi Item #00135993
MFR #NKI75/25

Mfr description
NKI75/25-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$336.23/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    105 mm
  • Overall Width  
    25 mm
  • Precision Rating
    Not Rated
  • Weight
    1.69 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NKI75/25 Needle Roller Bearing features a 75 mm bore diameter, 105 mm outside diameter, 25 mm overall width, open closure type, and a weight of 1.69 lbs, making it ideal for heavy-duty industrial applications.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    5500 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    15500 lbf
  • Radial Static Load Capacity
    27500 lbf
  • Roller Type
    Needle Roller
  • Series
    NKI
  • UPC_NO
    4012802701951
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)