Motion
NKI85/26
Needle Roller Bearing - 85 mm Bore, 115 mm OD, 26 mm Width, Open
Mi Item #00136007
MFR #NKI85/26
Price$432.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 85 mm Bore, 115 mm OD, 26 mm Width, Open
Mi Item #00136007
MFR #NKI85/26

Mfr description
NKI85/26-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$432.79/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    26 mm
  • Precision Rating
    Not Rated
  • Weight
    1.96 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NKI85/26 Needle Roller Bearing features a 85 mm bore diameter, 115 mm outside diameter, 26 mm overall width, open closure type, and a weight of 1.96 lbs, making it suitable for demanding machinery.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    4900 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    16400 lbf
  • Radial Static Load Capacity
    31000 lbf
  • Roller Type
    Needle Roller
  • Series
    NKI
  • UPC_NO
    4012802268898
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)