Motion
NKI85/36
Needle Roller Bearing - 85 mm Bore, 115 mm OD, 36 mm Width, Open
MI ITEM #00136010
MFR #NKI85/36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 85 mm Bore, 115 mm OD, 36 mm Width, Open
MI ITEM #00136010
MFR #NKI85/36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    36 mm
  • Precision Rating
    Not Rated
  • Weight
    2.75 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NKI85/36 Needle Roller Bearing features a 85 mm bore diameter, 115 mm outside diameter, 36 mm overall width, open closure type, and a weight of 2.75 lbs, making it ideal for heavy-duty systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    4900 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    24100 lbf
  • Radial Static Load Capacity
    50000 lbf
  • Series
    NKI
  • UPC_NO
    4012802272758

Overview

Mfr description
NKI85/36 PRECISION NEEDLE BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text