Motion
NKI90/26
Needle Roller Bearing - 90 mm Bore, 120 mm OD, 26 mm Width, Open
MI ITEM #00136013
MFR #NKI90/26
Price$499.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 90 mm Bore, 120 mm OD, 26 mm Width, Open
MI ITEM #00136013
MFR #NKI90/26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$499.32/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    26 mm
  • Precision Rating
    Not Rated
  • Weight
    2.05 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Internal Clearance
    CN
  • Long Description
    The NKI90/26 Needle Roller Bearing features a 90 mm bore diameter, 120 mm outside diameter, 26 mm overall width, open closure type, and a weight of 2.05 lbs, making it suitable for heavy-duty applications.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    4700 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    17100 lbf
  • Radial Static Load Capacity
    33000 lbf
  • Roller Type
    Needle Roller
  • Series
    NKI
  • UPC_NO
    4012802702002

Overview

Mfr description
NKI90/26-XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text