Motion
NKI90/36
Needle Roller Bearing - 90 mm Bore, 120 mm OD, 36 mm Width, Open
Mi Item #00136016
MFR #NKI90/36
Price$818.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 90 mm Bore, 120 mm OD, 36 mm Width, Open
Mi Item #00136016
MFR #NKI90/36

Mfr description
NKI90/36-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$818.89/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    36 mm
  • Precision Rating
    Not Rated
  • Weight
    2.88 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NKI90/36 Needle Roller Bearing features a 90 mm bore diameter, 120 mm outside diameter, 36 mm overall width, open closure type, and a weight of 2.88 lbs, making it suitable for heavy-duty industrial applications.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    4700 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    25000 lbf
  • Radial Static Load Capacity
    53000 lbf
  • Roller Type
    Needle Roller
  • Series
    NKI
  • UPC_NO
    4012802702019
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)