Motion
NKI100/40
Needle Roller Bearing - 100 mm Bore, 130 mm OD, 40 mm Width, Open
Mi Item #00136031
MFR #NKI100/40
Price$995.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 100 mm Bore, 130 mm OD, 40 mm Width, Open
Mi Item #00136031
MFR #NKI100/40

Mfr description
NKI100/40-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$995.43/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    40 mm
  • Precision Rating
    Not Rated
  • Weight
    3.51 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Internal Clearance
    CN
  • Long Description
    The NKI100/40 Needle Roller Bearing features a 100 mm bore diameter, 130 mm outside diameter, 40 mm overall width, open closure type, and a weight of 3.51 lbs, making it suitable for heavy industrial equipment.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    4300 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    28500 lbf
  • Radial Static Load Capacity
    65000 lbf
  • Roller Type
    Needle Roller
  • Series
    NKI
  • Type Of Bearing
    Machined Needle Roller Bearing
  • UPC_NO
    4012802652536
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)