Motion
NKX60-Z-XL
Combination Roller Bearing - Needle Roller/Thrust Ball, 60 mm Bore, 72 mm OD, 40 mm Width
MI ITEM #00136034
MFR #NKX60-Z-XL
Price$600.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Roller Bearing - Needle Roller/Thrust Ball, 60 mm Bore, 72 mm OD, 40 mm Width
MI ITEM #00136034
MFR #NKX60-Z-XL

Mfr description
NKX60-Z-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$600.48/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    40 mm
  • Weight
    1.21 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Single Shield
  • Lubrication Type
    Grease
  • Max Rpm
    2800 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Radial Dynamic Load Capacity
    9400 lbf
  • Radial Static Load Capacity
    20200 lbf
  • Series
    NKX
  • Thrust Directions
    Single-Direction
  • Type Of Bearing
    Needle Roller/Thrust Ball
  • UPC_NO
    4012802701005

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)