Motion
305608 A

SKF
305608 A

Double Row Angular Contact Bearing - 160 mm Bore, 215 mm OD, 56 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #00136055
MFR #305608 A
List Price$5,697.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
305608 A

Double Row Angular Contact Bearing - 160 mm Bore, 215 mm OD, 56 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #00136055
MFR #305608 A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,697.08/each for your price

Overview

Mfr description
305608 A BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Filling Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    30 °
  • Bearing Material
    Steel
  • Internal Clearance
    C0
  • Radial Static Load Capacity
    49440
  • Cage Material
    Pressed Steel
  • Inner Ring Width
    56 mm
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Weight
    12.80 lbs
  • Manufacturer Upc Number
    7316577052650
  • UPC_NO
    7316577052650
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    305608 A BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought