Motion
RNA49/22
Needle Roller Bearing - 28 mm Bore, 39 mm OD, 17 mm Width, Open
Mi Item #00136059
MFR #RNA49/22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 28 mm Bore, 39 mm OD, 17 mm Width, Open
Mi Item #00136059
MFR #RNA49/22

Mfr description
RNA 49/22 NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Outside Diameter  
    39 mm
  • Overall Width  
    17 mm
  • Weight
    0.14 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Long Description
    The RNA49/22 Needle Roller Bearing features a 28 mm bore diameter, 70 mm outside diameter, 17 mm overall width, an open closure design, and weighs 0.13 lb, making it ideal for compact industrial assemblies.
  • Manufacturer Upc Number
    035373109685
  • Max Rpm
    15300 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    26000 N
  • Radial Static Load Capacity
    29500 N
  • UPC_NO
    035373109685
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)