Motion
RNA69/28
Needle Roller Bearing - 32 mm Bore, 45 mm OD, 30 mm Width, Open
MI ITEM #00136071
MFR #RNA69/28
Price$121.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 32 mm Bore, 45 mm OD, 30 mm Width, Open
MI ITEM #00136071
MFR #RNA69/28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$121.11/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Outside Diameter  
    45 mm
  • Overall Width  
    30 mm
  • Precision Rating
    Not Rated
  • Weight
    0.36 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The RNA69/28 Machined Type Needle Roller Bearing features a 32 mm bore diameter, 45 mm outside diameter, 30 mm overall width, and an open closure design, making it suitable for heavy-duty rotating assemblies.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    13000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    9100 lbf
  • Radial Static Load Capacity
    14200 lbf
  • Roller Type
    Radial Roller
  • Series
    RNA
  • UPC_NO
    4012802703146

Overview

Mfr description
RNA69/28-XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text