Motion
RNA69/32-ZW

INA (SCHAEFFLER)
RNA69/32-ZW

Needle Roller Bearing - 40 mm Bore, 52 mm OD, 36 mm Width, Open
Mi Item #00136074
MFR #RNA69/32-ZW
Price$169.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RNA69/32-ZW

Needle Roller Bearing - 40 mm Bore, 52 mm OD, 36 mm Width, Open
Mi Item #00136074
MFR #RNA69/32-ZW

Mfr description
RNA69/32-ZW-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.97/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    36 mm
  • Precision Rating
    Not Rated
  • Weight
    0.43 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The RNA69/32-ZW Needle Roller Bearing features a 40 mm bore diameter, 52 mm outside diameter, 36 mm overall width, open closure type, and a weight of 0.43 lbs, making it suitable for industrial systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    11000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    2
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    10600 lbf
  • Radial Static Load Capacity
    18400 lbf
  • Roller Type
    Needle Roller
  • Series
    RNA
  • UPC_NO
    4012802197440
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)