Motion
SCE2-1/2-4
Drawn Cup Needle Roller Bearing - Open Ends, 0.1563 in Bore, 0.2810 in OD, 0.2500 in Width, Open
Mi Item #00136088
MFR #SCE2-1/2-4
Price$20.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 0.1563 in Bore, 0.2810 in OD, 0.2500 in Width, Open
Mi Item #00136088
MFR #SCE2-1/2-4

Mfr description
SCE2-1/2-4-HLA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.63/each

Specifications

Dimensions

  • Bore Diameter  
    0.1563 in
  • Outside Diameter  
    0.2810 in
  • Overall Width  
    0.2500 in
  • Weight
    0.02 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The SCE2-1/2-4 Drawn Cup Needle Roller Bearing features a 0.1563 in bore diameter, open closure type with open ends drawn cup design, 0.2810 in outside diameter, 0.2500 in overall width, and 0.02 lbs weight, making it suitable for miniature mechanical systems.
  • Manufacturer Product Page
  • Max Rpm
    44000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    SCE
  • Standards Met
    ABMA 18.2 - 1982
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4012802070071
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)