Motion
NTB1831
Thrust Bearing - 18 mm Bore, 31 mm OD
Mi Item #00136093
MFR #NTB1831
Price$17.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - 18 mm Bore, 31 mm OD
Mi Item #00136093
MFR #NTB1831

Mfr description
NTB1831 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.78/each

Specifications

Dimensions

  • Bore Diameter  
    18 mm
  • Outside Diameter  
    31 mm
  • Overall Width
    2 mm

Details

  • Bearing Material
    Steel
  • Dynamic Load Capacity
    9550 N
  • Material
    Steel
  • Max Rpm
    10000 rpm
  • Product Type
    Needle Roller Thrust Bearings
  • Static Load Capacity
    34400 N
  • Thrust Bearing Type
    Thrust Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)