Motion
61830 MA

SKF
61830 MA

Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 190 mm OD, 20 mm Width, Open, Without Snap Ring
MI ITEM #00136098
MFR #61830 MA
Your Price$3,145.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61830 MA

Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 190 mm OD, 20 mm Width, Open, Without Snap Ring
MI ITEM #00136098
MFR #61830 MA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,145.28/each(List $3,864.92)

Overview

Mfr description
61830 MA RADIAL BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Brass
  • Inner Ring Width
    20 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    1 mm
  • Max Rpm
    4300 rpm
  • Series
    618
  • Radial Dynamic Load Capacity
    10970 lbf
  • Radial Static Load Capacity
    13710 lbf
  • Manufacturer Catalog Number
    61830 MA
  • UPC_NO
    7316576613005
  • Weight
    3.09 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    61830 MA RADIAL BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 61830 MA Radial/Deep Groove Ball Bearing features 150 mm bore diameter, straight bore, open closure, 190 mm outside diameter, and 20 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text