Motion
SCE710
Drawn Cup Needle Roller Bearing - Open Ends, 0.4375 in Bore, 0.6250 in OD, 0.6250 in Width
MI ITEM #00136111
MFR #SCE710
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 0.4375 in Bore, 0.6250 in OD, 0.6250 in Width
MI ITEM #00136111
MFR #SCE710

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.4375 in
  • Outside Diameter  
    0.6250 in
  • Overall Width  
    0.6250 in
  • Weight
    0.02 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The SCE710 Drawn Cup Needle Roller Bearing has a 0.4375 in bore diameter, open closure type with open ends drawn cup construction, 0.6250 in outside diameter, 0.6250 in overall width, and 0.02 lbs weight, making it ideal for light industrial equipment.
  • Manufacturer Product Page
  • Max Rpm
    21900 rpm
  • Number Of Rows
    One
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    SCE
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4054364122379

Overview

Mfr description
SCE710 DRAWN CUP NEEDLE BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought