Motion
SCE96
Drawn Cup Needle Roller Bearing - Open Ends, 9/16 in Bore, 3/4 in OD, 3/8 in Width
MI ITEM #00136133
MFR #SCE96
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 9/16 in Bore, 3/4 in OD, 3/8 in Width
MI ITEM #00136133
MFR #SCE96

Mfr description
SCE96
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    9/16 in
  • Outside Diameter  
    0.7500 in
  • Overall Width  
    0.3750 in
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs

Details

  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The SCE96 Drawn Cup Needle Roller Bearing has a 9/16 in bore diameter, open closure type, open ends drawn cup design, 0.7500 in outside diameter, 0.3750 in overall width, and 0.02 lbs weight, making it suitable for automotive accessories and light industrial equipment requiring compact radial load support.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    19600 rpm
  • Number Of Rows
    One
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    SCE
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4012802134759

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)