Motion
NAG4912UU
Yoke Roller Bearing - 60 mm Bore
MI ITEM #00136138
MFR #NAG4912UU
Your Price$519.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 60 mm Bore
MI ITEM #00136138
MFR #NAG4912UU

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$519.75/each(List $623.70)

Overview

Mfr description
NAG4912UU BRG

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Overall Width
    25 mm
  • Outside Diameter
    85 mm
  • Max Rpm
    2000 rpm
  • Static Load Capacity
    84300 N
  • Manufacturer Catalog
  • Series
    NAG
  • Dynamic Load Capacity
    50300 N
  • Manufacturer Catalog Number
    NAG4912UU
  • Weight
    0.94 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text