Motion
SCE912
Drawn Cup Needle Roller Bearing - Open Ends, 9/16 in Bore, 3/4 in OD, 3/4 in Width
MI ITEM #00136141
MFR #SCE912
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 9/16 in Bore, 3/4 in OD, 3/4 in Width
MI ITEM #00136141
MFR #SCE912

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SCE912 DRAWN CUP NEEDLE BEARING

Specifications

  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Max Rpm
    19600 rpm
  • Precision Rating
    Not Rated
  • Series
    SCE
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4054364122430
  • Weight
    0.04 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    SCE912 Drawn Cup Needle Roller Bearing has a 9/16 in bore diameter, open closure type with open ends drawn cup construction, 0.7500 in outside diameter, 0.7500 in overall width, and 0.04 lbs weight, making it ideal for pumps, gear assemblies, and industrial machinery requiring extended width support.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text