Motion
SCE105
Drawn Cup Needle Roller Bearing - Open Ends, 5/8 in Bore, 13/16 in OD, 5/16 in Width
Mi Item #00136145
MFR #SCE105
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 5/8 in Bore, 13/16 in OD, 5/16 in Width
Mi Item #00136145
MFR #SCE105

Mfr description
SCE105
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Outside Diameter  
    0.8125 in
  • Overall Width  
    0.3125 in
  • Precision Rating
    Not Rated
  • Weight
    0.01 lbs

Details

  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The SCE105 Drawn Cup Needle Roller Bearing features a 5/8 in bore diameter, open closure type with open ends drawn cup design, 0.8125 in outside diameter, 0.3125 in overall width, and 0.01 lbs weight, making it suitable for compact motors, light industrial equipment, and precision assemblies.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    17600 rpm
  • Number Of Rows
    One
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    SCE
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4054372001642
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)