Motion
NAST12ZZUU
Roller Follower - 32 mm Roller Diameter, 12 mm Bore, 15.80 mm Roller Width, Sealed, High Carbon Steel Material
Mi Item #00136164
MFR #NAST12ZZUU
Price$133.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Follower - 32 mm Roller Diameter, 12 mm Bore, 15.80 mm Roller Width, Sealed, High Carbon Steel Material
Mi Item #00136164
MFR #NAST12ZZUU

Mfr description
NAST12ZZUU BRG
  • Roller Follower, Metric, Separable Type, Caged, High Carbon Chrome Steel, Oil Hole, Sealed, Cylindrical
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$133.42/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    32 mm
  • Roller Width  
    15.80 mm

Details

  • Bearing Element
    Cylindrical Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    10 500 N
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557044625
  • Max Operating Temperature
    120 °C
  • Max Rpm
    11666 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Material
    High Carbon Steel
  • Roller Shape
    Flat
  • Series
    NAST
  • Static Load Capacity
    10900 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)