Motion
SCE118
Drawn Cup Needle Roller Bearing - Open Ends, 11/16 in Bore, 0.8750 in OD, 0.5000 in Width, Open
Mi Item #00136165
MFR #SCE118
Price$10.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 11/16 in Bore, 0.8750 in OD, 0.5000 in Width, Open
Mi Item #00136165
MFR #SCE118

Mfr description
SCE118
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.12/each

Specifications

Dimensions

  • Bore Diameter  
    11/16 in
  • Outside Diameter  
    0.8750 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs

Details

  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The SCE118 Drawn Cup Needle Roller Bearing features an 11/16 in bore diameter, open closure type with open ends drawn cup design, 0.8750 in outside diameter, 0.5000 in overall width, and 0.02 lbs weight, making it well suited for compact gear drives and light industrial machinery.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    16000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    SCE
  • Standards Met
    ABMA 18.2 - 1982
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4054364122058
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)