Motion
SCE1110
Drawn Cup Needle Roller Bearing - Open Ends, 11/16 in Bore, 7/8 in OD, 5/8 in Width
MI ITEM #00136169
MFR #SCE1110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 11/16 in Bore, 7/8 in OD, 5/8 in Width
MI ITEM #00136169
MFR #SCE1110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SCE1110

Specifications

  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Max Rpm
    16000 rpm
  • Precision Rating
    Not Rated
  • Series
    SCE
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4054364122034
  • Weight
    0.04 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The SCE1110 is a drawn cup needle roller bearing with an 11/16 in bore diameter, open closure type, open ends design, 0.8750 in outside diameter, 0.6250 in overall width, and 0.04 lbs weight, ideal for industrial and automotive systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text