Motion
SCE1112
Drawn Cup Needle Roller Bearing - Open Ends, 11/16 in Bore, 0.8750 in OD, 0.7500 in Width, Open
Mi Item #00136173
MFR #SCE1112
Price$10.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 11/16 in Bore, 0.8750 in OD, 0.7500 in Width, Open
Mi Item #00136173
MFR #SCE1112

Mfr description
SCE1112-HLA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.55/each

Specifications

Dimensions

  • Bore Diameter  
    11/16 in
  • Outside Diameter  
    0.8750 in
  • Overall Width  
    0.7500 in
  • Precision Rating
    Not Rated
  • Weight
    0.05 lbs

Details

  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The SCE1112 Drawn Cup Needle Roller Bearing offers an 11/16 in bore diameter, open closure type, open ends drawn cup configuration, 0.8750 in outside diameter, 0.7500 in overall width, and 0.05 lbs weight, making it ideal for power transmission equipment and mechanical drive assemblies.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    16000 rpm
  • Number Of Rows
    One
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    SCE
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4054364122041
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)