Motion
NAST8ZZ
Roller Follower - 24 mm Roller Diameter, 8 mm Bore, 13.80 mm Roller Width, Shielded
MI ITEM #00136174
MFR #NAST8ZZ
Price$77.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Follower - 24 mm Roller Diameter, 8 mm Bore, 13.80 mm Roller Width, Shielded
MI ITEM #00136174
MFR #NAST8ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$77.99/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    24 mm
  • Roller Width  
    13.80 mm

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Closure Type
    Shielded
  • Dynamic Load Capacity
    5 650 N
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557044526
  • Max Operating Temperature
    120 °C
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Flat
  • Series
    NAST
  • Static Load Capacity
    5890 N

Overview

Mfr description
NAST8ZZ BRG
  • Roller Follower, Metric, Separable Type, Caged, High Carbon Chrome Steel, Oil Hole, Shielded, Cylindrical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought