Motion
SCE138
Drawn Cup Needle Roller Bearing - Open Ends, 0.8125 in Bore, 1.0630 in OD, 0.5000 in Width, Open
Mi Item #00136176
MFR #SCE138
Price$18.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 0.8125 in Bore, 1.0630 in OD, 0.5000 in Width, Open
Mi Item #00136176
MFR #SCE138

Mfr description
SCE138
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.30/each

Specifications

Dimensions

  • Bore Diameter  
    0.8125 in
  • Outside Diameter  
    1.0630 in
  • Overall Width  
    0.5000 in
  • Weight
    0.04 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The SCE138 Drawn Cup Needle Roller Bearing features a 0.8125 in bore diameter, open closure type with open ends drawn cup design, 1.0630 in outside diameter, 0.5000 in overall width, and 0.04 lbs weight, making it well suited for compact gear assemblies.
  • Manufacturer Product Page
  • Max Rpm
    12200 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    SCE
  • Standards Met
    ABMA 18.2 - 1982
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4054364122102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)