Motion
POS16LA
POS - Pilloball Rod End, Lubrication Type with Male Left Hand Thread: M16 x 2, Bore Diameter: 16 mm
MI ITEM #00136181
MFR #POS16LA
List Price$99.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POS - Pilloball Rod End, Lubrication Type with Male Left Hand Thread: M16 x 2, Bore Diameter: 16 mm
MI ITEM #00136181
MFR #POS16LA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.18/each for your price

Overview

Mfr description
POS 16-LA ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Thread Type
    M
  • Lubrication Type
    Lubrication Fitting
  • Radial Dynamic Load Capacity
    21000 N
  • Operating Temperature Range
    -20 to 180 °C
  • Head Diameter
    38 mm
  • Ball Diameter
    28.58 mm
  • Length To Ball Center
    66 mm
  • Overall Height
    85 mm
  • Shank Thread Length
  • Series
    POS
  • UPC_NO
    4549557049514
  • Manufacturer Catalog
  • Weight
    0.41 lbs
  • Maximum Outside Diameter
    38 mm
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M16 x 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text