Motion
SCE146
Drawn Cup Needle Roller Bearing - Open Ends, 7/8 in Bore, 1.1250 in OD, 0.3750 in Width, Open
MI ITEM #00136185
MFR #SCE146
Price$14.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 7/8 in Bore, 1.1250 in OD, 0.3750 in Width, Open
MI ITEM #00136185
MFR #SCE146

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.88/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Outside Diameter  
    1.1250 in
  • Overall Width  
    0.3750 in
  • Precision Rating
    Not Rated
  • Weight
    0.04 lbs

Details

  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The SCE146 is a drawn cup needle roller bearing with a 7/8 in bore diameter, open closure type, open ends design, 1.1250 in outside diameter, 0.3750 in overall width, and 0.04 lbs weight, designed for compact industrial and automotive systems.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    12600 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    SCE
  • Standards Met
    ABMA 18.2 - 1982
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4054364122126

Overview

Mfr description
SCE146

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text