Motion
SCE2212
Drawn Cup Needle Roller Bearing - Open Ends, 1-3/8 in Bore, 1.6250 in OD, 0.7500 in Width, Open
Mi Item #00136220
MFR #SCE2212
Price$15.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1-3/8 in Bore, 1.6250 in OD, 0.7500 in Width, Open
Mi Item #00136220
MFR #SCE2212

Mfr description
SCE2212
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.13/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Outside Diameter  
    1.6250 in
  • Overall Width  
    0.7500 in
  • Precision Rating
    Not Rated
  • Weight
    0.10 lbs

Details

  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The SCE2212 is a drawn cup needle roller bearing with a 1-3/8 in bore diameter, open closure type, open ends drawn cup design, 1.6250 in outside diameter, 0.7500 in overall width, and 0.10 lbs weight, suitable for heavy-duty industrial and automotive applications.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    8000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    SCE
  • Standards Met
    ABMA 18.2 - 1982
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4054364122232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)