Motion
231/670 CAK/C08W507X

SKF
231/670 CAK/C08W507X

Spherical Roller Bearing - 670 mm ID, 1090 mm OD, 336 mm Width, Tapered 1:12 Bore, Open, CN
MI ITEM #00136228
MFR #231/670 CAK/C08W507X
Price$337,215.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
231/670 CAK/C08W507X

Spherical Roller Bearing - 670 mm ID, 1090 mm OD, 336 mm Width, Tapered 1:12 Bore, Open, CN
MI ITEM #00136228
MFR #231/670 CAK/C08W507X

Mfr description
231/670 CAK C08 W507X BRG
  • Spherical Roller Bearing, Taper bore 1:12, Open, Machined Brass cage, C0, C08(ABEC 5), Spec Feature
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$337,215.52/each

Specifications

Dimensions

  • Bore Diameter  
    670 mm
  • Outside Diameter  
    1090 mm
  • Overall Width  
    336 mm
  • Weight
    2668.0 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Taper bore 1:12, Open, Machined Brass cage, C0, C08(ABEC 5), Spec Feature
  • Finish Coating
    None
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Upc Number
    7316570425048
  • Max Rpm
    500 rpm
  • Maximum Speed
    500 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    231
  • UPC_NO
    7316570425048

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)