Motion
SCE2220-S367

INA (SCHAEFFLER)
SCE2220-S367

Drawn Cup Needle Roller Bearing - Open Ends, 1-3/8 in Bore, 1-5/8 in OD, 1-1/4 in Width
MI ITEM #00136239
MFR #SCE2220-S367
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SCE2220-S367

Drawn Cup Needle Roller Bearing - Open Ends, 1-3/8 in Bore, 1-5/8 in OD, 1-1/4 in Width
MI ITEM #00136239
MFR #SCE2220-S367

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SCE2220-S367

Specifications

  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Max Rpm
    8000 rpm
  • Precision Rating
    Not Rated
  • Series
    SCE
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4054364122256
  • Weight
    0.21 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The SCE2220-S367 is a drawn cup needle roller bearing with a 1-3/8 in bore diameter, open closure type, open ends design, 1.6250 in outside diameter, 1.2500 in overall width, and 0.21 lbs weight, designed for heavy-duty industrial equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text