Motion
SCE2410
Drawn Cup Needle Roller Bearing - Open Ends, 1-1/2 in Bore, 1.8750 in OD, 0.6250 in Width, Open
MI ITEM #00136241
MFR #SCE2410
Your Price$20.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1-1/2 in Bore, 1.8750 in OD, 0.6250 in Width, Open
MI ITEM #00136241
MFR #SCE2410

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.97/each(List $28.94)

Overview

Mfr description
SCE2410

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 284 °F
  • Max Rpm
    7400 rpm
  • Precision Rating
    Not Rated
  • Series
    SCE
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4054364122263
  • Weight
    0.14 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The SCE2410 Drawn Cup Needle Roller Bearing offers a 1-1/2 in bore diameter, open closure type with open ends drawn cup configuration, 1.8750 in outside diameter, 0.6250 in overall width, and 0.14 lbs weight, making it ideal for industrial gear drives and heavy-duty machinery applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text