Motion
SCE2610
Drawn Cup Needle Roller Bearing - Open Ends, 1-5/8 in Bore, 2.0000 in OD, 0.6250 in Width, Open
Mi Item #00136251
MFR #SCE2610
Price$32.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1-5/8 in Bore, 2.0000 in OD, 0.6250 in Width, Open
Mi Item #00136251
MFR #SCE2610

Mfr description
SCE2610 DRAWN CUP NEEDLE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.33/each

Specifications

Dimensions

  • Bore Diameter  
    1-5/8 in
  • Outside Diameter  
    2.0000 in
  • Overall Width  
    0.6250 in
  • Precision Rating
    Not Rated
  • Weight
    0.15 lbs

Details

  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The SCE2610 is a drawn cup needle roller bearing with a 1-5/8 in bore diameter, open closure type, open ends design, 2.0000 in outside diameter, 0.6250 in overall width, and 0.15 lbs weight, designed for industrial machinery.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    6800 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    SCE
  • Standards Met
    ABMA 18.2 - 1982
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4054364371289
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)