Motion
SCE2620
Drawn Cup Needle Roller Bearing - Open Ends, 1-5/8 in Bore, 2.1250 in OD, 1.2500 in Width, Open
MI ITEM #00136254
MFR #SCE2620
Your Price$35.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1-5/8 in Bore, 2.1250 in OD, 1.2500 in Width, Open
MI ITEM #00136254
MFR #SCE2620

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.33/each(List $37.30)

Overview

Mfr description
SCE2620

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 284 °F
  • Max Rpm
    6800 rpm
  • Precision Rating
    Not Rated
  • Series
    SCE
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4054364024017
  • Weight
    0.29 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The SCE2620 is a drawn cup needle roller bearing with a 1-5/8 in bore diameter, open closure type, open ends design, 2.1250 in outside diameter, 1.2500 in overall width, and 0.29 lbs weight, suitable for heavy-duty radial load support in industrial and agricultural equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text