Specifications
Dimensions
- Bore Diameter10 mm
- Roller Diameter32 mm
- Roller Width14 mm
- Weight0.16 lbs
Details
- Bearing ElementBall
- Closure TypeSealed
- Finish CoatingUncoated
- Lubrication Hole LocationInner Ring
- Max Rpm16000 rpm
- Operating Temperature Range-20 to +120 °C
- Product TypeCrowned & Flat Yoke Rollers
- Radial Dynamic Load Capacity1530 lbf
- Radial Static Load Capacity910 lbf
- Roller ShapeCrowned
- UPC_NO4047643136808
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)