Motion
24122CE4
Spherical Roller Bearing - 110 mm ID, 180 mm OD, 69 mm Width, Straight Bore, Open, C0
MI ITEM #00136293
MFR #24122CE4
Your Price$1,767.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 110 mm ID, 180 mm OD, 69 mm Width, Straight Bore, Open, C0
MI ITEM #00136293
MFR #24122CE4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,767.43/each(List $2,120.91)

Overview

Mfr description
24122 CE4 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    129265.175 lbf
  • Country of Origin
    JP
  • Static Load Capacity
    168606.75 lbf
  • Cage Material
    Steel Cage
  • Series
    241
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176010774
  • UPC_NO
    029176010774
  • Harmonization Code
    8482300080
  • Weight
    14.88 lbs
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text