Motion
SCE1614-P
Drawn Cup Needle Roller Bearing - Open Ends, 1.0000 in Bore, 1.2500 in OD, 0.8750 in Width, Single Seal
MI ITEM #00136295
MFR #SCE1614-P
Price$22.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1.0000 in Bore, 1.2500 in OD, 0.8750 in Width, Single Seal
MI ITEM #00136295
MFR #SCE1614-P

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.03/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    1.2500 in
  • Overall Width  
    0.8750 in
  • Weight
    0.08 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Single Seal
  • Drawn Cup Type
    Open Ends
  • Long Description
    The SCE1614-P Drawn Cup Needle Roller Bearing features a 1.0000 in bore diameter, single seal closure type with open ends drawn cup design, 1.2500 in outside diameter, 0.8750 in overall width, and 0.08 lbs weight, making it ideal for industrial applications requiring partial sealing against contaminants.
  • Number Of Rows
    One
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    SCE
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4047643195164

Overview

Mfr description
SCE1614-P-L271/STD NEEDLE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought