Motion
NNU4956MC3
Cylindrical Roller Bearing - Super Precision - Straight, 280 mm ID, 380 mm OD, 100 mm Width, C3 Internal Clearance
MI ITEM #00136307
MFR #NNU4956MC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Super Precision - Straight, 280 mm ID, 380 mm OD, 100 mm Width, C3 Internal Clearance
MI ITEM #00136307
MFR #NNU4956MC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NNU 4956MC3 BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    2
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Cage Material
    Machined Brass
  • Weight
    73.85 lbs
  • Manufacturer Upc Number
    029176028427
  • UPC_NO
    029176028427
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text