Motion
SCE46-PP
Drawn Cup Needle Roller Bearing - Open Ends, 0.2500 in Bore, 0.4380 in OD, 0.3750 in Width
MI ITEM #00136331
MFR #SCE46-PP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 0.2500 in Bore, 0.4380 in OD, 0.3750 in Width
MI ITEM #00136331
MFR #SCE46-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SCE46-PP DRAWN CUP NEEDLE BEARING

Specifications

  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Sealed
  • Number Of Rows
    One
  • Bearing Material
    Steel
  • Max Rpm
    35000 rpm
  • Series
    SCE
  • Standards Met
    ABMA 18.2 - 1982
  • Manufacturer Product Page
  • UPC_NO
    4054364026288
  • Weight
    0.02 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The SCE46-PP Drawn Cup Needle Roller Bearing has a 0.2500 in bore diameter, sealed closure type with open ends drawn cup construction, 0.4380 in outside diameter, 0.3750 in overall width, and 0.02 lbs weight, making it suitable for compact equipment operating in dusty environments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text