Motion
GEG 40 ES

SKF
GEG 40 ES

Radial Spherical Plain Bearing - 40 mm Bore, 62 mm OD, 40 mm Inner Ring Width, Open, Commercial/Industrial Grade
Mi Item #00136355
MFR #GEG 40 ES
Price$257.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEG 40 ES

Radial Spherical Plain Bearing - 40 mm Bore, 62 mm OD, 40 mm Inner Ring Width, Open, Commercial/Industrial Grade
Mi Item #00136355
MFR #GEG 40 ES

Mfr description
GEG 40 ES BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$257.58/each

Specifications

Dimensions

  • Ball Diameter
    2.0870 in, 53 mm
  • Bore Diameter  
    40 mm
  • Inner Ring Width  
    40 mm
  • Misalignment Angle  
    4 °
  • Outer Ring Width
    22 mm
  • Outside Diameter  
    62 mm
  • Overall Width
    40 mm
  • Weight
    0.78 lbs

Details

  • Additional Details
    Relubricatable | Annular Groove and Holes
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Grade
    Commercial/Industrial
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GEG 40 ES
  • Manufacturer Upc Number
    7316577003157
  • Operating Temperature Range
    -50 to +200 °C °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    100 kN
  • Radial Static Load Capacity
    500 kN
  • Series
    GEG
  • Type Of Bearing
    Radial
  • UPC_NO
    7316577003157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)