Motion
393799

SKF
393799

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 11 mm Width, Open, Without Snap Ring
MI ITEM #00136373
MFR #393799
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
393799

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 11 mm Width, Open, Without Snap Ring
MI ITEM #00136373
MFR #393799

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
393799 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    30 °
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Seal Type
    Open
  • Manufacturer Catalog Number
    393799
  • UPC_NO
    7316577025630
  • Weight
    0.05 lbs
  • Description
    393799 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial & Deep Groove Ball Bearing features an 8 mm bore diameter, open closure, 22 mm outside diameter, and 11 mm overall width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text