Motion
31320 XJ2/DF

SKF
31320 XJ2/DF

Tapered Roller Double-Row Bearing - 100 mm Bore, 215 mm OD, 102 mm Cone Width, 113 mm Cup Width
Mi Item #00136379
MFR #31320 XJ2/DF
Price$7,010.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
31320 XJ2/DF

Tapered Roller Double-Row Bearing - 100 mm Bore, 215 mm OD, 102 mm Cone Width, 113 mm Cup Width
Mi Item #00136379
MFR #31320 XJ2/DF

Mfr description
31320 X/DF REPLACES 31320 XJ2/DF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,010.65/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter
    215 mm
  • Overall Width
    113 mm
  • Weight
    41.12 lbs

Details

  • Assembly Type
    Double Row
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Double Row Design
    Face to Face
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    313
  • UPC_NO
    7316577448767
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)