Motion
31316-XL-DF-A100-140

FAG (SCHAEFFLER)
31316-XL-DF-A100-140

80 mm Bore, 170 mm OD, 85 mm Width
MI ITEM #00136388
MFR #31316-XL-DF-A100-140
Price$637.24/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
31316-XL-DF-A100-140

80 mm Bore, 170 mm OD, 85 mm Width
MI ITEM #00136388
MFR #31316-XL-DF-A100-140

Mfr description
31316-XL-DF-A100-140
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$637.24/pr

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter
    170 mm
  • Overall Width
    85 mm

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)