Motion
PHS10LA
PHS - Pilloballs - Rod End Insert Type w/ Female Left Hand Thread: M10x1.5, Bore Diameter: 10 mm
MI ITEM #00136402
MFR #PHS10LA
Your Price$45.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PHS - Pilloballs - Rod End Insert Type w/ Female Left Hand Thread: M10x1.5, Bore Diameter: 10 mm
MI ITEM #00136402
MFR #PHS10LA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$45.02/each(List $63.03)

Overview

Mfr description
PHS10LA ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Thread Type
    M
  • Lubrication Type
    Lubrication Fitting
  • Radial Dynamic Load Capacity
    9810 N
  • Operating Temperature Range
    -20 to 180 °C
  • Head Diameter
    26 mm
  • Ball Diameter
    19.05 mm
  • Length To Ball Center
    43 mm
  • Overall Height
    56 mm
  • Shank Thread Length
  • Series
    PHS
  • UPC_NO
    4549557048432
  • Manufacturer Catalog
  • Weight
    0.16 lbs
  • Maximum Outside Diameter
    26 mm
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M10 x 1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text