Motion
POS6A
POS - Pilloball Rod End, Lubrication Type with Male Thread: M6 x 1, Bore Diameter: 6 mm
MI ITEM #00136408
MFR #POS6A
Price$33.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POS - Pilloball Rod End, Lubrication Type with Male Thread: M6 x 1, Bore Diameter: 6 mm
MI ITEM #00136408
MFR #POS6A

Mfr description
POS-6-A ROD END
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.35/each

Specifications

Dimensions

  • Ball Diameter
    12.70 mm
  • Bore Diameter  
    6 mm
  • Head Diameter
    18 mm
  • Length To Ball Center
    36 mm
  • Maximum Outside Diameter
    18 mm
  • Overall Height
    45 mm
  • Shank Thread Length  
    22 mm
  • Thread Size
    M6 x 1
  • Weight
    0.04 lbs

Details

  • Manufacturer Catalog
  • Operating Temperature Range
    -20 to 180 °C
  • Product Type
    Spherical Rod Ends
  • Radial Dynamic Load Capacity
    4200 N
  • Rod End Type
    Male
  • Series
    POS
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    4549557049286

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)