Motion
XLJ9M
Radial/Deep Groove Ball Bearing - Straight Bore, 9.0000 in ID, 12.0000 in OD, 1.5000 in Width, Open, Without Snap Ring
MI ITEM #00136418
MFR #XLJ9M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 9.0000 in ID, 12.0000 in OD, 1.5000 in Width, Open, Without Snap Ring
MI ITEM #00136418
MFR #XLJ9M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
XLJ 9 M BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C0
  • Outer Ring Width
    1.5000 in
  • Manufacturer Catalog Number
    XLJ9M
  • UPC_NO
    747023037766
  • Description
    XLJ 9 M BRG
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The XLJ9M is a 9.0000 in bore radial/deep groove ball bearing with a 12.0000 in OD and 1.5000 in width, open for standard use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text