Motion
SCE2424-PP
Drawn Cup Needle Roller Bearing - Open Ends, 1.5000 in Bore, 1.8750 in OD, 1.5000 in Width
Mi Item #00136421
MFR #SCE2424-PP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1.5000 in Bore, 1.8750 in OD, 1.5000 in Width
Mi Item #00136421
MFR #SCE2424-PP

Mfr description
SCE2424-PP-L271/STD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outside Diameter  
    1.8750 in
  • Overall Width  
    1.5000 in
  • Weight
    0.31 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Drawn Cup Type
    Open Ends
  • Long Description
    The SCE2424-PP Drawn Cup Needle Roller Bearing features a 1.5000 in bore diameter, sealed closure type with open ends drawn cup design, 1.8750 in outside diameter, 1.5000 in overall width, and 0.31 lbs weight, making it well suited for heavy-duty machinery requiring enhanced sealing protection.
  • Manufacturer Product Page
  • Max Rpm
    5500 rpm
  • Number Of Rows
    One
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    SCE
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4047643158800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)