Motion
STO6-X-TV
Cylindrical Yoke Roller - 19 mm Roller Diameter, 6 mm Bore, 9.8 mm Roller Width, Open
MI ITEM #00136427
MFR #STO6-X-TV
Price$51.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Yoke Roller - 19 mm Roller Diameter, 6 mm Bore, 9.8 mm Roller Width, Open
MI ITEM #00136427
MFR #STO6-X-TV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$51.22/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Roller Diameter  
    19 mm
  • Roller Width  
    9.8 mm
  • Weight
    0.05 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    29900 rpm
  • Operating Temperature Range
    -30 to +140 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    840 lbf
  • Radial Static Load Capacity
    1010 lbf
  • Roller Shape
    Flat
  • UPC_NO
    4047643137683

Overview

Mfr description
STO6-X-TV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text