Motion
LRT505535
Inner Ring - 50 mm Bore, 55 mm OD
MI ITEM #00136440
MFR #LRT505535
Your Price$42.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 50 mm Bore, 55 mm OD
MI ITEM #00136440
MFR #LRT505535

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.55/each(List $48.94)

Overview

Mfr description
LRT505535 NEEDLE BRG

Specifications

  • Bore Diameter
    50 mm
  • Outside Diameter
    55 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Dynamic Load Capacity
    46200 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT505535
  • Weight
    0.24 lb
  • Max Rpm
    7500 rpm
  • Overall Width
    35 mm
  • Static Load Capacity
    82100 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT505535 is a needle roller bearing inner ring with a 50 mm bore diameter, 55 mm outside diameter, 35 mm overall width, and 0.24 lb weight, designed to provide a durable inner race for industrial needle roller bearing systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text