Motion
3218
Double Row Angular Contact Bearing - 90 mm Bore, 160 mm OD, 2.0625 in Width, Open, 35 ° Contact Angle, C0
MI ITEM #00136453
MFR #3218
Price$974.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 90 mm Bore, 160 mm OD, 2.0625 in Width, Open, 35 ° Contact Angle, C0
MI ITEM #00136453
MFR #3218

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$974.21/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    35 °
  • Fillet Radius
    2 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    2.0625 in
  • Precision Rating
    Not Rated

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    3218
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    4350 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    139000 N
  • Radial Static Load Capacity
    169000 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    3200
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 628-3
  • UPC_NO
    4012801196390

Overview

Mfr description
3218

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text