Motion
3218M
Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 2.0625 in Width, Open, Without Snap Ring
MI ITEM #00136454
MFR #3218M
List Price$3,474.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 2.0625 in Width, Open, Without Snap Ring
MI ITEM #00136454
MFR #3218M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,474.21/each for your price

Overview

Mfr description
3218M BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    32 °
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C0
  • Outer Ring Width
    2.0625 in
  • Manufacturer Catalog Number
    3218M
  • Manufacturer Upc Number
    029176530616
  • UPC_NO
    029176530616
  • Description
    3218M BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 3218M is a 90 mm bore radial/deep groove ball bearing with a 160 mm OD and 2.0625 in width, open for standard use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text